missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ L/S™ Precision Pump Tubing

Product Code. 11705128
Change view
Click to view available options
Tubing Size:
13
14
16
17
18
25
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11705128 14 Each
11715128 16 Each
11725108 25 Each
11745128 18 Each
11795118 13 Each
11735128 17 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11705128 Supplier Masterflex™ Supplier No. 0642414
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this general purpose lab tubing for applications requiring high performance and long life. Masterflex™ C-Flex™ L/S™ Precision Pump Tubing combines biocompatibility of silicone with chemical resistance similar to Tygon™.

  • Exceptional tensile and tear strength, good biocompatibility, low gas permeability and a smooth surface
  • Custom extruded to fit Masterflex™ pumps
  • Provides longer life than other platinum and peroxide silicone tubing formulations
  • ery low protein binding
  • Heat sealable, weldable
  • Better resistance to pH fluctuation
  • Complies with USP Class VI, EP, REACH, RoHS, ADCF
  • Economical
  • Opaque White

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material Silicone
Overall Length (Metric) 760 cm
For Use With (Application) For general-purpose lab uses requiring high performance and long life
Min. Operating Temperature (Metric) -40°C
Tubing Size 14
Flow Rate 0.21 to 130mL/min.
Hose Barb 1/16 in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Opaque White
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.