missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Compatible with most Masterflex L/S drives
- Ideal for pumping through filters or into pressurized systems
- Check valve on inlet side of pump holds prime for up to two hours when pump is off
Specifications
Specifications
| Dimensions (L x W x H) | 16.5 x 7.62 x 15.2 cm |
| Flow Rate | 10 to 100 mL/min. |
| For Use With (Application) | For pumping through filters or into pressurized systems |
| Overall Length (Metric) | 16.5 cm |
| Overall Width (Metric) | 7.62 cm |
| Quantity | 1 Each |
| Type | Diaphragm Metering Pump Head |
| Speed | 40 to 400 rpm |
| Case Material | PTFE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?