missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ BioPharm™ High Performance Precision Pump Tubing, Platinum-Cured Silicone
Click to view available options
Tubing Size:
70
88
89
Unit Size:
Each
Description
High performance pump tubing provides excellent pressure generation, suction lift, ability to pump viscous fluids, and long tubing life—all at higher flow rates. Thicker wall compared to Masterflex™ precision pump tubing.
- Formulation: Tygon™ 3350 silicone, platinum-cured
- Pharmaceutical, cosmetic, research, and auto-analysis applications
- Ultra-smooth; minimizes bacterial growth
- Best choice for applications involving pressure, suction lift, viscous fluids, or long tubing life
- Good for mild to medium concentration bases, salts, and alcohols
- Odorless, tasteless, and nontoxic
- Transparent
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 15.9 mm |
| Material | Silicone |
| For Use With (Application) | Pharmaceutical, cosmetic, research, and auto-analysis applications |
| Min. Operating Temperature (Metric) | -59°C |
| Packaging Quantity | 1 Roll |
| Tubing Size | 89 |
| Hose Barb | 5/8 in. |
| Height (Metric) | 8.2 mm |
| Maximum Pressure | 1.4 bar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction