missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Digital Modular Drive with Benchtop Controller and Remote Input/Output

Product Code. 13437109 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
26,000 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
13437109 26,000 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Catalog No. 13437109 Lieferant Masterflex™ Lieferanten-Nr. 0759400
  • ONLINE EXCLUSIVE PRICE
    5695.00 €
    5325.55 € / Pack of 1
    Save 369.45 €
    6% Off
Alle Werbeaktionen anzeigen
Estimated Shipment: 22-01-2027
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Place motor and controller where convenient with modular design

  • Flow rate 0.0006 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Reversible motor—purge tubing before or after pumping and pump fluid in either direction
  • Powerful motor lets you stack two pump heads for increased flow rates and for multichannel applications
  • Splash-resistant ABS plastic controller and epoxy finished steel drive housings are IP33 rated

Order Info

FlowRate

Specifications

Electrical Requirements 115/230 VAC 280 w
Flow Rate 26,000 mL/min.
Includes 6 ft. (1.8-m) line cord with IEC 320/CEE22 socket
Overall Height (Metric) 16.5 cm
Overall Length (Metric) 36.2 cm
Overall Width (Metric) 17.8 cm
Reversible Yes
Speed Control ±0.1%
Wattage 280 w
Speed 0.1 to 650 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.