missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Digital Modular Washdown Drive with Wall-mount Controller and Remote Input/Output

Product Code. 13447109 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.6 to 26,000 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
13447109 0.6 to 26,000 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13447109 Supplier Masterflex™ Supplier No. 0759410
  • ONLINE EXCLUSIVE PRICE
    7215.00 €
    6742.83 € / Pack of 1
    Save 472.17 €
    6% Off
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Place motor and controller where convenient with modular design

  • Flow rate 0.0006 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Reversible motor—purge tubing before or after pumping and pump fluid in either direction
  • Powerful motor lets you stack two pump heads for increased flow rates and for multichannel applications
  • Splash-resistant ABS plastic controller and epoxy finished steel drive housings are IP33 rated

Specifications

Description Digital Modular Washdown Drive
Flow Rate 0.6 to 26,000 mL/min.
Frequency 26/60 Hz
Horsepower 0.375 hp
Material Painted Aluminum (Controller), Painted Steel/Aluminum (Drive)
Model Masterflex I/P Digital Modular Washdown Drive w/ Remote I/O
Motor Type Reversible
No. of Pump Heads 2
Speed Control Variable
Voltage 90/260 VAC
Speed 0.1 to 650 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.