missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Digital Process Drive

Product Code. 14893752 Shop All Masterflex Products
Change view
Click to view available options
Material:
Powder-coated Steel
Stainless Steel
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
14893752 Powder-coated Steel Each
14883752 Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 14893752 Supplier Masterflex™ Supplier No. 7742020
  • ONLINE EXCLUSIVE PRICE
    7980.00 €
    7464.35 € / Pack of 1
    Save 515.65 €
    6% Off
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Purge tubing before or after pumping and pump fluid in either direction with this digital process drive. MasterFlex™ Stainless Steel I/P™ Digital Process Drives offer three dispensing modes and precision low-maintenance motors.

  • These full-featured drives give you rugged performance and precise digital control Ideal for fluid transfer, dispensing and metering applications in laboratory, process and industrial environments
  • The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean and resistant to commonly used cleaning and sanitizing solutions.
  • Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume
  • Programmed calibration ensures dispense and display accuracy
  • Drive locks in required rpm; keypad lock/unlock feature protects settings
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by Volume in mL (0.001 to 99999mL), L, or gal; Copy (1 to 9,999 dispense cycles); or Time, time interval of on/off cycles (1 sec to 99 hr., 59 min., 59 sec. per cycle)
  • Reversible brushless, maintenance-free motor
  • Stack 2 pump heads with any tubing formulation for increased flow rates and for multichannel applications
  • Remote control capabilities via watertight connection
  • Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10V

Specifications

Electrical Requirements 4.5 A at 115 VAC; 2.5 A at 230 VAC, 3/8 hp, 280 w
Flow Rate 0.6 to 26,000 mL/min.
Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set
Material Powder-coated Steel
Overall Height (Metric) 328 mm
Overall Length (Metric) 42.4 cm
Overall Width (Metric) 282 mm
Reversible Yes
Speed Control ±0.1%
Type Pump Drive
Wattage 280 w
Speed 0.1 to 650 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.