missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Digital Modular Washdown Drive with Wall-mount Controller and Remote Input/Output

Product Code. 13467099 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
19,000 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
13467099 19,000 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13467099 Supplier Masterflex™ Supplier No. 0759130
  • ONLINE EXCLUSIVE PRICE
    5255.00 €
    4904.66 € / Pack of 1
    Save 350.34 €
    6% Off
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Place motor and controller where convenient with modular design

  • Flow rate 0.04 to 19 LPM with I/P™ tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows pump rpm— confirm speed setting at a glance
  • Remote control available using analog communication—voltage, current and contact closure
  • Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy

Order Info

FlowRate

Specifications

Electrical Requirements 115/230 VAC 149 w
Flow Rate 19,000 mL/min.
Includes 6 ft. (1.8-m) line cord with IEC 320/CEE22 socket
Overall Height (Metric) 15.2 cm
Overall Length (Metric) 39.5 cm
Overall Width (Metric) 14.1 cm
Reversible Yes
Speed Control 0.25%
Wattage 149 w
Speed 6 to 650 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.