missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Compact Variable-Speed Drives

Product Code. 15257799 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
1.6 to 124 mL/min per channel
1.6 to 239 mL/min per channel
Channels:
1
2
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Channels Unit Size
15257799 1.6 to 124 mL/min per channel 2 Each
15237799 1.6 to 239 mL/min per channel 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15257799 Supplier Masterflex™ Supplier No. 7724030
  • ONLINE EXCLUSIVE PRICE
    1670.45 €
    1348.57 € / Pack of 1
    Save 321.88 €
    19% Off
View all promotions
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Masterflex™ L/S™ Compact Variable-Speed Drives makes low-flow pumping easy.

  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
  • Automatic tubing retention makes tube loading quick and easy
  • Separate single-turn speed control and forward/off/reverse switch—maintain speed setting when turning pump on or off
  • Remote start/stop via contact closure on back of pump
Note:  Tubing is not included; sold separately.

Specifications

Channels 2
Control Type Analog
Display Type No Display
Flow Rate 1.6 to 124 mL/min per channel
Reversible Yes
Includes L/S Miniflex pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
Material Painted Steel
Electrical Requirements 90 to 260 VAC, 50/60 Hz
Voltage 90/260 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.