missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Masterflex L/S™ Digital Drive with Easy-Load™ II Pump Head

Product Code. 15658655 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.28 to 1700 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
15658655 0.28 to 1700 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15658655 Supplier Masterflex™ Supplier No. 7791825
  • ONLINE EXCLUSIVE PRICE
    5125.00 €
    4818.76 € / Pack of 1
    Save 306.24 €
    5% Off
View all promotions
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Masterflex L/S™ Digital Drive offers analog remote control options and simple programming - ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing.

  • Designed with maintenance-free high-accuracy motor and a graphical interface, which makes setup and operation easier than ever.
    • Flow rate 0.28 to 1700 mL/min. with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
    • Digital interface with graphical LCD shows pump performance and operating modes—continuous run, timed dispense, copy dispense, or volume dispense
    • Select your preferred language from the user-friendly menu for programming and operation

Specifications

Display Type LCD
Flow Rate 0.28 to 1700 mL/min.
Motor Speed 0.1 to 600 rpm
For Use With (Application) High-Performance Tubing and GORE™ STA-PURE™ PFL Tubing
Material ABS Plastic, Aluminum
Pump Head 77200-62 (L/S™ Easy-Load II Pump Head)
Tubing Type 06434-24, 10-ft (C-FLEX™ Ultra, L/S™ 24)
Dimensions (L x W x H) 33.99 x 21.08 x 21.59 cm (13.38 x 8.3 x 8.5 in.)
Voltage 115/230 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.