missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
- Large-diameter rotor delivers higher flow rates at lower speeds
- Low-speed pumping lets you maintain the consistency and characteristics of shear-sensitive fluids
- Drive housings are completely sealed—IP66 and NEMA 4X rated—simply hose down to clean
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids—validated by independent test data
- Full remote control capabilities allow easy integration into automated processes
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
Specifications
Specifications
| Display Type | LCD |
| Enclosure Rating | IP66 |
| Flow Rate | 0.62 to 3700 mL/min. |
| Motor Speed | 0.1 to 600 rpm |
| Includes | L/S drive 07575-30, Cytoflow™ pump head 77253-02, 10 ft. C-Flex™ ULTRA™ tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket |
| Dimensions (L x W x H) | 37.03 x 22.86 x 23.65 cm |
| Electrical Requirements | 90 to 260 VAC |
| Amperage | 2.2 A at 115 V, 1.1 A at 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?