missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Easy-Load II Pump Heads for Precision Tubing

Product Code. 16369001 Shop All Masterflex Products
Change view
Click to view available options
No. of Channels:
1
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Channels Unit Size
16369001 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16369001 Supplier Masterflex™ Supplier No. 7720030
  • ONLINE EXCLUSIVE PRICE
    704.00 €
    663.12 € / Pack of 1
    Save 40.88 €
    5% Off
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

single-channel mounting hardware and a 15 in. (38-cm) length of silicone pump tubing.

Requires

This pump head requires an L/S drive equipped with open-head sensor functionality

Masterflex™ L/S Easy-Load II Pump Heads for Precision Tubing with automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump

  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Improved occlusion bed geometry lengthens tubing life
  • Polyphenylene sulfide (PPS) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
  • Model 77201-60 with adjustable occlusion gives you the option of loosening occlusion for longer tubing life or increasing occlusion for higher pressure
  • Each pump head for precision pump tubing accepts tubing sizes L/S™ 13, L/S™ 14, L/S™ 16, L/S™ 25, L/S™ 17, and L/S™ 18. Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm)

Compliance

ISO 9002 registered

Warranty

2 Years

Specifications

Color Black
Description Masterflex L/S Easy-Load II Head for Precision Tubing with Open-Head Sensor, PPS/SS
Flow Rate 0.0012 to 2300 mL/min., depending on tubing size and drive rpm
For Use With (Application) Fluid handling
For Use With L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18 tubing and Masterflex L/S drives with open-head sensor
Includes Single-channel mounting hardware and a 15 in. (38 cm) length of silicone pump tubing.
Material PPS, Stainless Steel
Model L/S Easy-Load II
No. of Channels 1
No. of Pump Heads 1
No. of Rollers 4
Overall Height (English) 4.75 in.
Overall Height (Metric) 12.1 cm
Overall Length (English) 3.25 in.
Overall Length (Metric) 8.2 cm
Overall Width (English) 5 in.
Overall Width (Metric) 12.7 cm
Reversible Yes
Sensors Open-head
Tubing Type L/S Precision Tubing (thin wall)
Type Peristaltic
Weight (English) 1.2 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.