missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ High-Performance Precision Tubing, Puri-Flex™

Product Code. 11709809
Change view
Click to view available options
Tubing Size:
L/S 15
L/S 24
L/S 35
L/S 36
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11709809 L/S 24 Each
11799799 L/S 15 Each
11719809 L/S 35 Each
11729809 L/S 36 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11709809 Supplier Masterflex™ Supplier No. 9641924
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Masterflex™ L/S™ High-Performance Precision Tubing is long life tubing for pharma and bio-process applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
  • Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Certifications/Compliance FDA compliant, meets USP Class VI requirements, manufactured according to GMP
    Autoclavable Autoclavable
    Diameter (English) Inner 0.25 in.
    Diameter (Metric) Inner 6.4 mm
    Material Puri-Flex
    Overall Length (English) 25 ft.
    Overall Length (Metric) 7.6 m
    For Use With (Application) Masterflex pumps
    Min. Operating Temperature (English) -22°F
    Min. Operating Temperature (Metric) -30°C
    Packaging Quantity 1 Ea.
    Sterility Non-sterile
    Tubing Size L/S 24
    Color Translucent
    Flexibility Flexible
    Max. Operating Temperature (English) 212°F
    Max. Operating Temperature (Metric) 100°C
    Product Type Peristaltic Pump Tubing
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.