missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Modular Drive

Product Code. 13497089 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.06 to 580 mL/min.
0.36 to 3400 mL/min.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
13497089 0.36 to 3400 mL/min. Each
13427099 0.06 to 580 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13497089 Supplier Masterflex™ Supplier No. 0755700
  • ONLINE EXCLUSIVE PRICE
    2150.00 €
    2001.37 € / Pack of 1
    Save 148.63 €
    6% Off
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Meter and transfer fluids with accuracy and repeatability using modular pump drives. Masterflex™ L/S™ Precision Modular Drives feature reversible pumping and allow you the flexibility to separate the motor from the controller.

Modular drives let you place motor and controller where convenient—ideal for limited spaces, hoods, or isolation chambers. Remote control capabilities via a DB9 female connector on back of drive: Speed control input 4 to 20 mA or 0 to 10 V. Pump direction (CW/CCW) via open collector or contact closure. Start/stop via open collector or contact closure.
  • Three-digit LED display shows motor rpm allows you to confirm speed setting at a glance
  • Membrane keypad for easy up-front control of speed, direction and start/stop
  • Reversible motor; purge tubing before or after pumping; pump fluid in either direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power control; maintain speed setting while turning pump on/off
  • Splash-resistant ABS plastic controller housing is IP33 rated; drive housing is epoxy finished steel, IP33 rated

Specifications

Certifications/Compliance CE, ISO 9001 : 2008
Display LED
Electrical Requirements 90 to 260 V 50/60 Hz 75 w
Flow Rate 0.36 to 3400 mL/min.
Frequency 50/60 Hz
IP Rating IP33
Includes 6 ft. (1.8-m) line cord with IEC 320/CEE22 socket
Material Steel
Model 07557-00
Motor Type Reversible
Overall Height (Metric) 11.4 cm
Overall Length (Metric) 27.3 cm
Overall Width (Metric) 11.1 cm
Speed Control 0.25%
Type Precision Modular Drive
Wattage 75 w
Voltage 90/260 VAC
Speed 6 to 600 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.