missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Modular Pump System

Product Code. 13437099
Change view
Click to view available options
Flow Rate:
17 to 1700 mL/min.
4.8 to 480 mL/min.
Motor Speed:
6 to 600 rpm
60 to 600 rpm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Motor Speed unitSize
13437099 17 to 1700 mL/min. 6 to 600 rpm Each
13407099 4.8 to 480 mL/min. 60 to 600 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13437099 Supplier Masterflex™ Supplier No. 7791370

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for limited or awkward spaces, these modular drives allow you the flexibility to separate the motor from the controller. MasterFlex™ L/S™ Precision Modular Pump Systems feature reversible pumping and are ideal for metering applications.

  • Modular drives let you place motor and controller where convenient
  • Three-digit LED display shows motor rpm
  • Membrane keypad for easy up-front control of speed, direction and start/stop
  • Reversible motor
  • Purge tubing before or after pumping and pump fluid in either direction
  • LED indicators confirm motor direction
  • Maintain speed setting while turning pump on or off with separate speed and power (on/off) control

Includes pump head, tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Specifications

Channels 1
Control Type Variable Speed
Display Type LED
Enclosure Rating IP33
Flow Rate 17 to 1700 mL/min.
Motor Speed 6 to 600 rpm
Material ABS (Case), Steel
Model Masterflex L/S Precision Modular Pump w/ Easy-Load II Head
Motor Type Reversible
Pump Head L/S Easy-Load II
Overall Length (English) 13.33 in.
Overall Length (Metric) 33.86 cm
Overall Width (English) 4.38 in.
Overall Width (Metric) 11.13 cm
Overall Height (English) 4.5 in.
Overall Height (Metric) 11.43 cm
Voltage 90/260 VAC
Amperage 2.2 A at 115 V, 1.1 A at 230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.