missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Modular Washdown Drive

Product Code. 13417099 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
3400 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
13417099 3400 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13417099 Supplier Masterflex™ Supplier No. 0755760
  • ONLINE EXCLUSIVE PRICE
    3495.00 €
    3264.04 € / Pack of 1
    Save 230.96 €
    6% Off
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Purge tubing before or after pumping and pump fluid in either direction with this modular drive. Masterflex™ L/S™ Precision Modular Washdown Drive features a reversible motor, and allow you the flexibility to separate the motor from the controller.

  • These accurate modular drives have powerful motors, speed display and ±0.25% speed control for precise flow regulation
  • Ideal for metering applications
  • Three-digit LED display shows motor rpm allows you to confirm speed setting at a glance
  • Membrane keypad for easy up-front control of speed, direction and start/stop
  • Reversible motor
  • Pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control; maintain speed setting while turning pump on/off
  • ±0.25% speed control; meter and transfer fluids with accuracy and repeatability
  • Remote control capabilities via weather-resistant connector on controller: Speed control input 4 to 20 mA or 0 to 10 V; Pump direction (CW/CCW) via open collector or contact closure; Start/stop via open collector or contact closure
  • Washdown powder-coated aluminum controller housing is NEMA 4X (IP66) rated
  • Drive housing is powder-coated steel, NEMA 4X (IP66) rated
  • 6 ft. (1.8m) cable connects drive and controller
  • Use optional extension cable 07557-51 to extend to 15 ft. (4.6m)

Order Info

FlowRate

Specifications

Electrical Requirements 75 w
Flow Rate 3400 mL/min.
Includes 6 ft. (1.8-m) line cord with IEC 320/CEE22 socket
Overall Height (Metric) 15.2 cm
Overall Length (Metric) 39.5 cm
Overall Width (Metric) 17.8 cm
Reversible Yes
Speed Control 0.25%
Wattage 75 w
Speed 6 to 600
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.