missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Process Drives

Product Code. 15704608 Shop All Masterflex Products
Change view
Click to view available options
Motor Speed:
1 to 100 rpm
6 to 600 rpm
No. of Heads Accepted:
2
4
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Motor Speed No. of Heads Accepted Unit Size
15704608 6 to 600 rpm 2 Each
15714608 1 to 100 rpm 4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15704608 Supplier Masterflex™ Supplier No. 0752840
  • ONLINE EXCLUSIVE PRICE
    4230.00 €
    3968.39 € / Pack of 1
    Save 261.61 €
    6% Off
View all promotions
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket.

Easy-to-use Masterflex™ L/S™ Precision Process Drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications

  • Flow rate 0.06 to 3400 mL/min (depends on drive rpm and tubing size)
  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
  • NEMA 4X (IP66) rated housing
  • Remote control capabilities via a watertight connector on back of drive
  • Speed control input: 4 to 20 mA or 0 to 10 VDC
  • Pump direction (CW/CCW) via open collector or contact closure
  • Start/stop via open collector or contact closure
  • Membrane keypad for easy up-front control of speed, direction, and start/stop
  • Amps Power 2.2 at 115 VAC; 1.1 at 230 VAC

Order Info

These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Certifications

CE; ETL(US & CA); IP66

Compliance

ISO 9002 registered

Warranty

2 Years

Specifications

Accuracy ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
Certifications/Compliance CE; ETL(US & CA)
Color Silver
Description Masterflex L/S Precision Process Drive, Stainless Steel, with Open-Head Sensor; 600 rpm
Control Type Digital Variable Speed
Display Type Four-digit LED
Enclosure Rating IP66
Flow Rate 0.36 to 3400 mL/min., depending on pump head, tubing size, and rpm
Motor Speed 6 to 600 rpm
Reversible Yes
External Control 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
For Use With (Application) Fluid handling
Horsepower 75
Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Material Stainless steel
Model L/S
No. of Heads Accepted 2
Pump Head Not included
Sensors Open-head
Speed Control Digital Variable Speed
Tubing Type Compatible with all L/S formulations
Overall Length (English) 12 in.
Overall Length (Metric) 30.5 cm
Overall Width (English) 9 in.
Overall Width (Metric) 22.9 cm
Overall Height (English) 9.25 in.
Overall Height (Metric) 23.5 cm
Weight (English) 27.8 lb.
Electrical Requirements 90/260 VAC 50/60 Hz
Voltage 90/260 VAC
Wattage 75 w
Amperage 2.2 A
Frequency 50/60 Hz
For Use With (Equipment) Easy-Load II w/ Open-Head Sensor, Easy-Load II, Easy-Load, Standard, High-Performance, PTFE Tubing, PTFE Diaphragm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.