missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Viton™ FDA-Compliant Pump Tubing

Product Code. 11700459
Change view
Click to view available options
Tubing Size:
13
14
16
25
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11700459 13 Each
11720469 14 Each
11730469 16 Each
11740469 25 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11700459 Supplier Masterflex™ Supplier No. 9641213
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Precision-extruded to provide optimum performance for flow accuracy and repeatability. Masterflex™ L/S™ Viton™ FDA-Compliant Pump Tubing is ideal for applications where FDA and chemical compatibility is needed.

  • Opaque black tubing
  • Resists corrosives, solvents and oils at elevated temperatures
  • Good chemical resistance
  • Complies with FDA, ADCF
  • Supplied 7.6m (25ft.) per pack

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Description FH13 and FH30 Peristaltic Pump Tubing
Diameter (English) Inner 1/32 in.
Diameter (Metric) Inner 0.8 mm
Material Thermal-set Rubber, Viton B (67% fluorine)
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
For Use With Tubing Size 13
For Use With (Application) Similar to Viton (06412) but with FDA compliance. Perfect for food and lab applications where FDA compliance is required. Excellent chemical resistance. Resistant to corrosives, solvents, and oils at elevated temperatures. Low gas permeability.
Min. Operating Temperature (English) -25°F
Min. Operating Temperature (Metric) -32°C
Resistance Properties Acids, Alkalies, Organic Solvents (Variable, test before using)
Tubing Size 13
Flow Rate 0.8 to 4.0mL/min.
Sterilization Method Sterilize by using a circulating hot air oven at 249┬░C (480┬░F) for 16 hours
Gas Permeability CO2: 76 to 79; H2: ----; O2: 13 to 15; N2: 4.3
Limitations Limited pumping life
Color Opaque Black
Maximum Pressure 1 bar
Vacuum Level Good
Max. Operating Temperature (English) 400°F
Max. Operating Temperature (Metric) 205°C
Product Type Viton Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.