missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Small Cartridges for Multichannel Cartridge Pump Heads

Product Code. 11858643
Change view
Click to view available options
For Use With:
Microbore 2-stop Tubing
Microbore and Precision Tubing
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With unitSize
11858643 Microbore 2-stop Tubing Each
11858463 Microbore and Precision Tubing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11858643 Supplier Masterflex™ Supplier No. 0751985
  • ONLINE EXCLUSIVE PRICE
    138.00 €
    136.57 € / Pack of 1
    Save 1.43 €
    1% Off
Estimated Shipment: 02-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Snap these cartridges in and out for fast tubing changes. Use Masterflex™ L/S™ Small Cartridges with L/S™ multichannel cartridge pump heads for synchronous, multichannel pumping.

  • No need to remove pump head from the drive
  • Load pump heads with 1 to 8 cartridges
  • Mix large and small cartridges
  • One large cartridge occupies the same space as two small ones
  • Cartridge heads are available with three or four rollers; the greater the number of rollers, the lower the  pulsation in the flow
  • Require drives with a minimum of 1⁄10hp and  a maximum of 600rpm

Specifications

For Use With (Application) For synchronous, multichannel pumping
For Use With Microbore 2-stop Tubing
No. of Channels Multiple
Occlusion Type Adjustable
Quantity 1 Each
Type Reduced Pulsation Cartridge Pump Head
Speed 600 RPM
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.