missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Easy-Load 3 Head for High Performance Tubing

Product Code. 11885591 Shop All Masterflex Products
Change view
Click to view available options
Rotor Material:
Cold-rolled Steel
Stainless Steel
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Rotor Material Unit Size
11885591 Cold-rolled Steel Each
11810292 Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11885591 Supplier Masterflex™ Supplier No. 7780052
  • ONLINE EXCLUSIVE PRICE
    457.00 €
    430.34 € / Pack of 1
    Save 26.66 €
    5% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mount this pump head without tools or hardware. Masterflex™ L/S™ Easy-Load™ 3 Head for High Performance Tubing features automatic tubing retention speeds setup and changeover.

  • Flow range: 1.7 to 2900mL/min depending on drive rpm and tubing size
  • Each pump head for high-performance precision pump tubing accepts all four high-performance precision tubing sizes:  L/S 15, L/S 24, L/S 35 and L/S 36
  • Twist-lock mounting feature lets you mount and stack heads in seconds
  • Included mounting plate adapts Easy-Load 3 to L/S drives
  • Locking tab secures pump head during operation in either direction
  • Polypropylene (PP) housing with CRS or SS rotor
  • CRS rotor is more economical while SS offers greater durability and chemical resistance

Specifications

Dimensions (L x W x H) 12.1 H x 8.8 W x 7.8 cm D
Flow Rate 1.7 to 2900 mL/min.
For Use With (Application) For multiple-channel applications
No. of Channels Multiple
No. of Rollers 3
Occlusion Type Fixed
Overall Depth (Metric) 7.8 cm
Overall Height (Metric) 12.1 cm
Overall Width (Metric) 8.8 cm
Quantity 1 Each
Roller Material Cold-rolled Steel
Tubing Type High performance tubing
Type Easy-Load 3 Pump Head
Rotor Material Cold-rolled Steel
Speed 1 to 600 rpm
Case Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.