missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ L/S™ Precision Pump Tubing
Description
Use this tubing for pressure/vacuum applications. Masterflex™ Norprene™ L/S™ Precision Pump Tubing is ideal for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance.
- Custom extruded to fit Masterflex™ Pumps
- Engineered for long life in peristaltic pump applications
- Offers lot-to-lot consistency for superior accuracy and repeatability
- Nonconductive and heat-sealable
- Non-aging, non-oxidizing, with superior acid and alkali resistance
- Opaque black
- Complies with NSF, REACH, RoHS
- Up to 10,000 hours of tubing life
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3.1 mm |
| Material | Silicone |
| Overall Length (Metric) | 1520 cm |
| For Use With (Application) | For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance |
| Min. Operating Temperature (Metric) | -51°C |
| Resistance Properties | Acids, Alkalies |
| Tubing Size | 16 |
| Flow Rate | 0.8 to 480mL/min. |
| Hose Barb | 1/8 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?