missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ Food L/S™ Precision Pump Tubing
Click to view available options
Tubing Size:
13
14
16
17
18
25
missing translation for 'unitSize'
Each
Description
Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food L/S™ Precision Pump Tubing is ideal for the food, dairy and beverage industries. Engineered for long life in peristaltic pump applications.
- Custom extruded to fit Masterflex™ Pumps
- Heat, ozone and UV light resistant
- Non-aging and non-oxidizing
- Superior acid and alkali resistance
- Complies with FDA, 3A, NSF, REACH, RoHS
- Opaque beige
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.062 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | Norprene Food (A 60 F) |
| Diameter (English) Outer | 0.55 in. |
| Diameter (Metric) Outer | 14 mm |
| Overall Length (English) | 49.2 ft. |
| Overall Length (Metric) | 1500 cm |
| For Use With (Application) | Ideal for the food, dairy and beverage industries |
| Min. Operating Temperature (Metric) | -51°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction