missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene™ Food I/P™ High Performance Precision Pump Tubing

Product Code. p-6830031
Click to view available options
Tubing Size:
88
89
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11869591

Brand: Masterflex™ 0640288

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food I/P™ High Performance Precision Pump Tubing is ideal for the food, dairy and beverage industries.

  • For applications involving pressure, suction lift, viscous fluids or long tubing life
  • Thicker wall compared to Precision pump tubing
  • Heat, ozone and UV light resistant
  • Non-aging and non-oxidizing
  • Superior acid and alkali resistance
  • Complies with FDA, 3A, NSF, REACH, RoHS
  • Opaque beige

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 12.7 mm
Material Norprene
Overall Length (Metric) 1500 cm
For Use With (Application) food, dairy and beverage industries
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids
Tubing Size 88
Flow Rate 0.02 to 17L/min.
Hose Barb 1/2 in.
Height (Metric) 8.8 m
Color Opaque Beige
Maximum Pressure 35 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 135°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.