missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Barbed Fittings
Description
- Easily connect fluid paths in the laboratory
- No leaks, flow restrictions or costly downtime
- Creates seals that typically hold pressures up to 30 psi (2 bar)
Specifications
Specifications
| Material | Nylon |
| For Use With | 0.0625 in. Tubing I.D. |
| Min. Operating Temperature (Metric) | -46°C |
| Packaging Quantity | 10 Pack |
| Sterilization Method | Ethylene Oxide |
| Shape | Y |
| Max. Operating Temperature (Metric) | 121°C |
| Product Type | Barbed Fitting |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?