missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ I/P™ High Performance Precision Pump Tubing
Click to view available options
Tubing Size:
70
88
89
Unit Size:
Each
Beschreibung
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Spezifikation
Spezifikation
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Norprene |
| Overall Length (Metric) | 760 cm |
| For Use With (Application) | applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance |
| Min. Operating Temperature (Metric) | -51°C |
| Resistance Properties | Acids |
| Tubing Size | 70 |
| Flow Rate | 0.01 to 8L/min. |
| Hose Barb | 3/8 in. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur