missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Chem-Durance™ Bio L/S™ Precision Pump Tubing

Product Code. 11886943
Change view
Click to view available options
Tubing Size:
13
14
16
17
18
25
Unit Size:
15m
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
11886943 25 15m
11856943 13 Each
11866943 14 Each
11876943 16 Each
11896943 17 15m
11806953 18 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11886943 Supplier Masterflex™ Supplier No. 0644225
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for a wide range of laboratory, pharmaceutical processing and biotech applications. Masterflex™ Chem-Durance™ Bio L/S™ Precision Pump Tubing features excellent chemical resistance and durability under pressure.

Tubing is custom extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications. Performs in a wide range of chemical applications limiting the number of tubing formulations you need to keep on hand. Low spallation maintains purity of fluid. Flexible outer jacket acts as an insulating layer to absorb and dissipate heat from the rollers and extending the life of the tubing.
  • Plasticizer-free, smooth bore liner is hydrophobic and resists the absorption/adsorption of aqueous fluids
  • Complies with USP Class VI, FDA, REACH, RoHS
  • Excellent chemical compatibility and biocompatibility
  • Excellent pump life and durability under pressure
  • Excellent chemical resistance and long pumping life
  • Meets USP Class VI requirements

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material Chem-Durance Bio
Overall Length (Metric) 1520 cm
For Use With (Application) laboratory, pharmaceutical processing and biotech applications
Min. Operating Temperature (Metric) -60°C
Tubing Size 25
Flow Rate 1.7 to 1000mL/min.
Height (Metric) 8.8 m
Color Opaque
Maximum Pressure 35 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.