missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing

Product Code. 11836753 Shop All Masterflex Products
Change view
Click to view available options
Tubing Size:
13
14
16
17
18
25
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
11836753 16 Each
11816753 13 Each
11826753 14 Each
11856753 17 Each
11846753 25 Each
11866753 18 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11836753 Supplier Masterflex™ Supplier No. 0643516
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Protect fluid purity with PharmaPure™ tubing. Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing features ultra-low spallation, ideal for sensitive and costly fluids and for filtration applications.

Tubing is custom Extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications.
  • Nontoxic and non-hemolytic with excellent biocompatibility
  • Long life under pressure up to 60 psi (4 bar)
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria
  • FDA compliant
  • Pharmaceutical biotech, and food applications
  • Opaque off-white

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 3.1 mm
Material PharmaPure
Overall Length (Metric) 760 cm
For Use With (Application) pharmaceutical, biotech and food applications
Min. Operating Temperature (Metric) -51°C
Tubing Size 16
Flow Rate 0.8 to 480mL/min.
Height (Metric) 8.8 m
Gas Permeability Low
Color Opaque Off-white
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.