missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Variable-Speed Air-Powered Pump Drive

Product Code. 11716788 Shop All Masterflex Products
Change view
Click to view available options
Speed:
100 to 650 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
11716788 100 to 650 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11716788 Supplier Masterflex™ Supplier No. 0758930
  • ONLINE EXCLUSIVE PRICE
    2515.00 €
    2327.78 € / Pack of 1
    Save 187.22 €
    7% Off
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this variable-speed air-powered drive when electrical power may be unsafe or impractical. MasterFlex™ I/P™ Variable-Speed Air-Powered Pump Drive includes regulator with 5 μm air filter, 1⁄4 in. NPT(F) connection, automatic lubricator, 0 to 30 psi pressure gauge and muffler.

  • Vary motor speed by using a regulator to adjust air pressure
  • The 3/4-hp air motor starts smooth, runs cool and requires little maintenance
  • Air motor generates less heat than an electric motor
  • Painted steel IP34 rated housing protects from water spray
  • Drive meets EU machine directive requirements for CE compliance
  • Drive conforms to design/manufacturing standards of the European community
  • Connect to your existing air supply or compressor
  • Air hose and compressor are not included
  • Drive accepts two different pump head types: I/P Standard or I/P EASY-LOAD
For safe operation, carefully ground to protect from static electricity.

Specifications

Electrical Requirements 3/4 hp 560 w
Includes Regulator with 5-μm air filter and 1/4'' NPT(F) connection, automatic lubricator, 0 to 30 psi pressure gauge, and muffler
Speed Control ±10%
Type Pump Drive
Wattage 560 w
Speed 100 to 650 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.