missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Fixed-Speed Drive, 230 VAC/50 Hz Models

Product Code. 11806733
Change view
Click to view available options
Flow Rate:
0.1 to 8 mL/min.
0.3 to 24.17 mL/min.
0.6 to 48.33 mL/min.
1.5 to 116.67 mL/min.
3 to 241.67 mL/min.
Speed:
1.67 rpm
10 rpm
25 rpm
5 rpm
50 rpm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Speed unitSize
11806733 0.1 to 8 mL/min. 1.67 rpm Each
11802603 0.3 to 24.17 mL/min. 5 rpm Each
11852593 0.6 to 48.33 mL/min. 10 rpm Each
11892593 1.5 to 116.67 mL/min. 25 rpm Each
11872593 3 to 241.67 mL/min. 50 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11806733 Supplier Masterflex™ Supplier No. 0754202
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Deliver consistent, repeatable flow rates with these drives. Masterflex™ L/S™ Fixed-speed Drive are stackable and ideal for lab, field or process feed applications. Select from seven speeds based on flow rate or number of heads required.

Drives accept five different pump head types: Standard, Easy-Load™, Easy-Load™ II, Easy-Load™ 3 and Cartridge pump heads.
  • Lighted power switch on front of drive confirms that pump is running
  • Motors are UL- and cUL-listed and CE-compliant
  • 230 VAC models include IEC320/CEE22 socket
  • Drives are shipped with country-specific cord/plug assembly
  • Painted steel housing is IP22-rated
  • Drive is protected from water falling vertically
  • Drive speed may vary ±15%, subject to fluctuations in line voltage and frequency

Specifications

Electrical Requirements 230 VAC <1/25 hp <70 w
Flow Rate 0.1 to 8 mL/min.
Includes IEC320/CEE22 Socket
Overall Height (Metric) 118 mm
Overall Length (Metric) 15.2 cm
Overall Width (Metric) 134 mm
Speed Control ±15%
Type Pump Drive
Wattage <70 w
Speed 1.67 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.