missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Compact Variable-Speed Pump Drive

Product Code. 11765429
Change view
Click to view available options
Electrical Requirements:
115/230 VAC 120 mA
12 VDC
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements unitSize
11765429 12 VDC Each
11791349 115/230 VAC 120 mA Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11765429 Supplier Masterflex™ Supplier No. 7720012
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use these drives when you need to pump fluid at a higher rate, but space is limited in your lab. MasterFlex™ L/S™ Compact Variable-Speed Pump Drive delivers versatile performance in limited space.

Drive accepts two different pump head types: Standard and Easy-Load™. Separate single-turn speed control and on/off switch with green power indicator maintain speed setting while turning pump on/off. Stackable, compact drive is perfect for small work areas.
  • Painted steel housing is IP22 rated. Housing protects drive from vertically falling water
  • MAX button runs pump at maximum rpm—use to prime or to rapidly flush tubing
  • Reversible permanent magnet DC motor lets you pump in either direction
  • Remote control options on the back of pump
  • Start/stop pump via contact closure

Specifications

Electrical Requirements 12 VDC
Flow Rate 2.1 to 560 mL/min.
Overall Height (Metric) 114 mm
Overall Length (Metric) 13.6 cm
Overall Width (Metric) 132 mm
Reversible Yes
Speed Control ±5%
Type Pump Drive
Voltage 12 VDC
Speed 35–200 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.