missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PC/T15 Steel Pump Head

Product Code. 11900948 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
1000 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
11900948 1000 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11900948 Supplier Masterflex Supplier No. 0701500
  • ONLINE EXCLUSIVE PRICE
    312.00 €
    293.76 € / Pack of 1
    Save 18.24 €
    5% Off
View all promotions
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Flow Rate 1000 mL/min.
For Use With (Application) Ideal for fluid transfer applications requiring high accuracy and repeatability
For Use With Masterflex L/S pump drives requiring the long-shaft style pump head (These pump heads are not compatible with standard shaft drives)
Tubing Size L/S™ 15
Type Pump Head
Rotor Material Cold-rolled Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.