missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharMed™ BPT B/T™ Pump Tubing

Product Code. 11866713
Change view
Click to view available options
Tubing Size:
92
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11866713 92 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11866713 Supplier Masterflex™ Supplier No. 0650892
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure optimum performance from your Masterflex™ pump

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 25.4 mm
Material PharMed BPT
Overall Length (Metric) 762 cm
For Use With (Application) cell and tissue culture work and pharmaceutical uses
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Resistance Properties Acids, Organic Solvents
Tubing Size 92
Flow Rate 1.5 to 45L/min.
Hose Barb 1in.
Height (Metric) 8.8 m
Color Opaque Beige
Maximum Pressure 10 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.