missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharMed™ BPT L/S™ High-Performance Precision Pump Tubing

Product Code. 11812613
Change view
Click to view available options
Tubing Size:
15
24
35
36
Unit Size:
7.5m
Each
Product Code. Tubing Size unitSize
11812613 15 7.5m
11802623 24 Each
11812623 35 Each
11822623 36 Each
4 options
This item is not returnable. View return policy

Product Code. 11812613

Brand: Masterflex™ 0650815

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Choose this high performance tubing for applications involving pressure, suction lift, or viscous fluids. Masterflex™ PharMed™ BPT L/S™ High-Performance Precision Pump Tubing is ideal for cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material PharMed BPT
Overall Length (Metric) 760 cm
For Use With (Application) For cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 1 Ea.
Tubing Size 15
Flow Rate 1.7 to 1000 mL/min.
Hose Barb 3/16 in.
Color Opaque Beige
Maximum Pressure 40 psi
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.