missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polycarbonate Housing Standard Pump Head

Product Code. 11715168 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.21 mL/min.
0.8 mL/min.
1.7 mL/min.
2.8 mL/min.
Rotor Material:
Cold-rolled Steel
Stainless Steel
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Rotor Material Unit Size
11715168 1.7 mL/min. Cold-rolled Steel Each
11795158 0.21 mL/min. Cold-rolled Steel Each
11785089 0.8 mL/min. Stainless Steel Each
11725168 2.8 mL/min. Cold-rolled Steel Each
11705099 2.8 mL/min. Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11715168 Supplier Masterflex™ Supplier No. 0701520
  • ONLINE EXCLUSIVE PRICE
    282.00 €
    265.42 € / Pack of 1
    Save 16.58 €
    5% Off
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this pump head for fluid transfer applications requiring high accuracy and repeatability. Masterflex™ Polycarbonate Housing Standard Pump Heads are precision molded to accommodate a single size of tubing.

  • Choose Standard pump head for precision tubing for common fluid transfer applications or Standard pump head for high-performance precision tubing for better pressure generation, suction lift, and the ability to pump viscous fluids
  • Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability
  • The –52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services
  • Includes: tubing loading key, single-channel mounting hardware, and a 15" (38-cm) length of silicone pump tubing

Specifications

Flow Rate 1.7 mL/min.
For Use With (Application) For fluid transfer applications requiring high accuracy and repeatability
Includes Tubing loading key, single-channel mounting hardware.
Model 07015-20
No. of Channels 1
No. of Rollers 3
Occlusion Type Fixed
Overall Depth (Metric) 6.4 cm
Overall Height (Metric) 7.6 cm
Overall Width (Metric) 7 cm
Quantity 1 Each
Tubing Type L/S 15
Type Standard Pump Head
Rotor Material Cold-rolled Steel
Speed 1 to 600 rpm
Case Material Polycarbonate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.