missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polycarbonate Housing Standard Pump Head
Description
Use this pump head for fluid transfer applications requiring high accuracy and repeatability. Masterflex™ Polycarbonate Housing Standard Pump Heads are precision molded to accommodate a single size of tubing.
- Choose Standard pump head for precision tubing for common fluid transfer applications or Standard pump head for high-performance precision tubing for better pressure generation, suction lift, and the ability to pump viscous fluids
- Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability
- The –52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services
- Includes: tubing loading key, single-channel mounting hardware, and a 15" (38-cm) length of silicone pump tubing
Specifications
Specifications
| Flow Rate | 2.8 mL/min. |
| For Use With (Application) | For fluid transfer applications requiring high accuracy and repeatability |
| Includes | Tubing loading key, single-channel mounting hardware, and a 15 in. length of silicone pump tubing |
| Model | 07017-20 |
| No. of Channels | 1 |
| No. of Rollers | 3 |
| Occlusion Type | Fixed |
| Overall Depth (Metric) | 6.4 cm |
| Overall Height (Metric) | 7.6 cm |
| Overall Width (Metric) | 7 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?