missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Pump Head Adapter

Product Code. 11855191
Click to view available options
Flow Rate:
0.06 to 3400 mL/min.
0.12 to 13 L/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11855191

Brand: Masterflex™ 7749500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect any I/P™ pump head to a 56C frame motor

  • Cast aluminum adapters feature built-in gear box for easy setup
  • Compatible with all I/P pump heads
  • Suitable for use with 1⁄10 hp to 1⁄2 hp 56C frame motor and 650 rpm max pump head speed
  • Flow rate 0.12 to 19 LPM with I/P tubing and 3.1:1 gear ratio—flow rate depends on drive rpm, pump head, and tubing size

Specifications

Flow Rate 0.06 to 3400 mL/min.
Quantity 1 Each
Type Pump Head Adapter
Maximum Pressure 25 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.