missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Single-Channel Polycarbonate Housing Standard Pump Head

Product Code. 11795089
Change view
Click to view available options
Flow Rate:
0.002 to 8 L/min.
0.06 to 36 mL/min.
0.21 to 130 mL/min.
0.8 to 480 mL/min.
1.7 to 1000 mL/min.
2.8 to 1700 mL/min.
3.8 to 2300 mL/min.
4.8 to 2900 mL/min.
Rotor Material:
Cold-rolled Steel
Stainless Steel
Tubing Size:
13
14
15
16
18
19
24
35
36
73
82
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Rotor Material Tubing Size unitSize
11795089 1.7 to 1000 mL/min. Stainless Steel 15 Each
11785158 0.06 to 36 mL/min. Cold-rolled Steel 13 Each
11705168 0.8 to 480 mL/min. Cold-rolled Steel 16 Each
11735168 3.8 to 2300 mL/min. Cold-rolled Steel 18 Each
11800090 2.8 to 1700 mL/min. Cold-rolled Steel 24 Each
11791199 3.8 to 2300 mL/min. Cold-rolled Steel 35 Each
11770299 4.8 to 2900 mL/min. Cold-rolled Steel 36 Each
11795059 0.002 to 8 L/min. Cold-rolled Steel 73 Each
11755148 0.002 to 8 L/min. Cold-rolled Steel 82 Each
11765089 0.06 to 36 mL/min. Stainless Steel 13 Each
11775089 0.21 to 130 mL/min. Stainless Steel 14 Each
11811455 0.002 to 8 L/min. Stainless Steel 19 Each
11810090 2.8 to 1700 mL/min. Stainless Steel 24 Each
11715099 3.8 to 2300 mL/min. Stainless Steel 18 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11795089 Supplier Masterflex™ Supplier No. 0701521
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use the pump heads for common fluid transfer applications requiring accuracy and excellent repeatability. MasterFlex™ Single-channel Polycarbonate Housing Standard Pump Heads are perfect for space-limited applications and easy to integrate into your OEM applications.

  • High-precision economical pump head for precision tubing
  • Standard heads are precision molded to accommodate a single size of tubing
  • Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors
  • CRS offers economy, while SS offers better chemical resistance and durability
  • The 52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance
  • Pump head is compact and simple in design with same side tubing entry/exit
  • Standard heads are compact and easy to integrate into your OEM applications

Specifications

Dimensions (L x W x H) 7.6 H x 7 W x 6.4 cm D
Flow Rate 1.7 to 1000 mL/min.
For Use With (Application) For fluid transfer applications requiring high accuracy and repeatability
Includes Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of Silicone pump tubing
No. of Channels 1
No. of Rollers 3
Occlusion Type Fixed
Overall Depth (Metric) 6.4 cm
Overall Height (Metric) 7.6 cm
Overall Width (Metric) 7 cm
Quantity 1 Each
Roller Material Cold-rolled Steel
Tubing Type L/S tubing
Tubing Size 15
Type Standard Pump Head
Rotor Material Stainless Steel
Speed 1 to 600 rpm
Case Material Polycarbonate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.