missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Standard Pump Head for Precision Tubing L/S™ PPS Housing, SS Rotor

Product Code. 11880060
Change view
Click to view available options
Tubing Size:
14
15
16
17
24
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11880060 14 Each
11870080 15 Each
11800070 16 Each
11880080 17 Each
11820090 24 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11880060 Supplier Masterflex™ Supplier No. 0701452
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for fluid transfer applications requiring high accuracy and repeatability

  • Standard heads are precision molded to accommodate a single size of tubing
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations

Specifications

Dimensions (L x W x H) 7.6 H x 7 W x 6.4 cm D
Flow Rate 0.21 to 130 mL/min.
For Use With (Application) For fluid transfer applications requiring high accuracy and repeatability
Includes Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of Silicone pump tubing
No. of Channels 1
No. of Rollers 3
Occlusion Type Fixed
Overall Depth (Metric) 6.4 cm
Overall Height (Metric) 7.6 cm
Overall Width (Metric) 7 cm
Quantity 1 Each
Tubing Type L/S tubing
Tubing Size 14
Type Standard Pump Head
Rotor Material Stainless Steel
Speed 1 to 600 rpm
Case Material Polyphenylene Sulfide
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.