missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Platinum-Cured Silicone Pump Tubing, spooled

Product Code. 11735158
Click to view available options
Tubing Size:
13
14
15
16
18
24
25
35
37
Unit Size:
400ft
Each
This item is not returnable. View return policy

Product Code. 11735158

Brand: Masterflex™ 9640316

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reduce scrap with spooled tubing. Masterflex™ L/S™ Platinum-Cured Silicone Pump Tubing features a smooth surface and low protein binding levels, ideal for pharmaceutical, biotechnology, peristaltic pumping and food applications.

Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.
  • Ensure that you always have enough tubing on hand
  • Slightly greater clarity
  • Preferred by pharmaceutical and biotechnology industries
  • Fewer potential leachables
  • USP Class VI
  • FDA compliant

Specifications

Diameter (Metric) Inner 3.1 mm
Material Platinum-cured Silicone
Overall Length (Metric) 15,200 cm
For Use With (Application) Pharmaceutical and biotechnology industries
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Ea.
Tubing Size 16
Flow Rate 0.8 to 480 mL/min.
Hose Barb 1/8 in.
Maximum Pressure 40 psi
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 230°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.