missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Spooled BioPharm™ Platinum-Cured Silicone Tubing
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1/4 in. |
| Diameter (Metric) Inner | 6.4 mm |
| Material | BioPharm (Platinum-cured Silicone) |
| Overall Length (English) | 400 ft. |
| Overall Length (Metric) | 12,190 cm |
| For Use With (Application) | Lab, biotechnology, & pharmaceutical applications |
| Tubing Size | 17 |
| Flow Rate | 1700 mL/min. |
| Hose Barb | 1/4 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?