missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Spooled BioPharm™ Platinum-Cured Silicone Tubing

Product Code. 11795049
Change view
Click to view available options
Tubing Size:
14
15
16
17
18
24
25
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11795049 14 Each
11715069 15 Each
11735059 17 Each
11715059 16 Each
11705069 18 Each
11725069 24 Each
11725059 25 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11795049 Supplier Masterflex™ Supplier No. 9642314

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Ultra-smooth inner surface minimizes particle entrapment

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime

Specifications

Certifications/Compliance FDA approved
Autoclavable Autoclavable
Diameter (Metric) Inner 1.6 mm
Material BioPharm Plus (Platinum-cured Silicone)
Overall Length (English) 400 ft.
Overall Length (Metric) 121.9 m
For Use With (Application) Lab, Biotechnology, & Pharmaceutical Applications
Min. Operating Temperature (Metric) -40°C
Tubing Size 14
Flow Rate 130 mL/min
Hose Barb 1/16 in.
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
Color Clear
Maximum Pressure 40 psi, 2.7 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 100°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.