missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Precision Brushless Pump System with Easy-Load™ Pump Head

Product Code. 11715289 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
8 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
11715289 8 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11715289 Supplier Masterflex™ Supplier No. 7796310
  • ONLINE EXCLUSIVE PRICE
    5485.00 €
    5136.57 € / Pack of 1
    Save 348.43 €
    6% Off
View all promotions
Estimated Shipment: 25-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this system for precision and repeatability in peristaltic pumping applications. Masterflex™ I/P™ Precision Brushless Pump System with Easy-Load™ Pump Head handles challenging applications with minimal maintenance.

  • Flow rate: 0.4 to 8.0 L/min. (0.11 to 2.1 gal./min.) with included I/P™ 73 tubing
  • Three-turn speed control offers precision and repeatability
  • LED display shows percent speed with 1% resolution
  • 1/3hp brushless motor
  • Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads

Specifications

Certifications/Compliance CE, cULus, ISO 9001:2008
Control Type Variable Speed
Display Type LED
Enclosure Rating IP55
Flow Rate 8 L/min.
Motor Speed 650 rpm
Finish Epoxy-Coated
Horsepower 1/3 hp
Includes 06429-73, 10 ft. (3m) Tubing, 77410-10 Drive, I/P Easy-Load 77601-10 Pump Head, Tygon LFLI/P73
Material Aluminum, Steel
Model I/p Easy-Load
Motor Type 1/3 hp brushless
Pump Head I/P Easy-Load pump head 77602-10
Overall Length (Metric) 330.2 mm
Overall Width (Metric) 355.6 mm
Overall Height (Metric) 228.6 mm
Electrical Requirements 4.5/2.6 A 115/230 VAC 50/60 Hz
Voltage 90/260 VAC
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.