missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Chemical L/S™ High Performance Precision Pump Tubing
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Compatible with aggressive chemicals
- Applications: Chemical, food, beverage, and pharmaceutical applications
- Excellent chemical resistance, low extractability, low gas permeability, plasticizer free, translucent
Specifications
Specifications
| Certifications/Compliance | ADCF; FDA; Non-DEHP; Non-Phthalate; RoHS |
| Material | Versilon 2001 |
| Overall Length (Metric) | 1520 cm |
| For Use With (Application) | chemical, food, beverage and pharmaceutical applications |
| Min. Operating Temperature (Metric) | -77°C |
| Packaging Quantity | 1 Each |
| Resistance Properties | Acids, Organic Solvents |
| Tubing Size | 24 |
| Flow Rate | 2.8 to 1800mL/min. |
| Hose Barb | 1/4 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?