missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Masterflex™ Tri-Clamp™ Nylon Sanitary Clamp Fitting with White Knob
Description
- Color-coded knobs for easy identification
- Choose from 4 color options for high visibility
- Lightweight design puts less stress on your system
- Lot and batch traceability is ideal for increased security and compliance safety
- Compatible with ASME-BPE and BPSA standard non-metallic and stainless steel flange ferrules
- Connection Type: 1.5 in. sanitary clamp with white knob
- Clamp can withstand up to 150 psi
- Sterilisable
Specifications
Specifications
| Description | Tri-Clamp™ sanitary clamp with white knob |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1.5 in. |
| Material | Nylon |
| For Use With | ASME-BPE and BPSA standard non-metallic and stainless steel flange ferrules |
| For Use With (Application) | Fluid transfer systems |
| Sterilization Method | Gamma Irradiation, Electron Beam Irradiation, Autoclave, Ethylene Oxide (EtO) |
| Color | White |
| Maximum Pressure | 150 psi |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?