missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-Lab (E-3603) Pump Tubing
Click to view available options
Tubing Size:
L/S 13
L/S 14
L/S 15
L/S 16
L/S 17
L/S 18
L/S 25
L/S 36
L/S 73
missing translation for 'unitSize'
15m
Each
Description
Use this tubing for general laboratory applications. Tygon™ E-Lab (E-3603) Pump Tubing is ideal for inorganic chemicals and viscous fluids.
- Clear tubing for easy flow monitoring
- Nonaging, nonoxidizing
- Low gas permeability
- High dielectric constant
Specifications
Specifications
| Diameter (English) Inner | 0.19 in. |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Tygon E-Lab (E-3603) |
| Diameter (English) Outer | 0.98 in. |
| Diameter (Metric) Outer | 25 mm |
| Overall Length (English) | 49.2 ft. |
| Overall Length (Metric) | 1500 cm |
| For Use With (Application) | For general transfer applications |
| Min. Operating Temperature (Metric) | -46°C |
| Packaging Quantity | 1 Each |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction