missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-Lab (E-3603) Pump Tubing

Product Code. 13558990 Shop All Masterflex Products
Change view
Click to view available options
Tubing Size:
L/S 13
L/S 14
L/S 15
L/S 16
L/S 17
L/S 18
L/S 25
L/S 36
L/S 73
Unit Size:
15m
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
13558990 L/S 14 Each
13528990 L/S 13 Each
13585610 L/S 15 15m
13538990 L/S 16 15m
13568990 L/S 17 15m
13518990 L/S 18 15m
13548990 L/S 25 15m
13598990 L/S 36 Each
13529000 L/S 73 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 13558990 Supplier Masterflex™ Supplier No. 0650914
  • ONLINE EXCLUSIVE PRICE
    82.00 €
    73.45 € / Pack of 1
    Save 8.55 €
    10% Off
View all promotions
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this tubing for general laboratory applications. Tygon™ E-Lab (E-3603) Pump Tubing is ideal for inorganic chemicals and viscous fluids.

  • Clear tubing for easy flow monitoring
  • Nonaging, nonoxidizing
  • Low gas permeability
  • High dielectric constant

Specifications

Diameter (Metric) Inner 1.6 mm
Material Tygon
Overall Length (Metric) 1500 cm
For Use With (Application) For general transfer applications
Min. Operating Temperature (Metric) -46°C
Packaging Quantity 1 Each
Tubing Size L/S 14
Flow Rate 0.21 to 130mL/min.
Hose Barb 1/16in.
Height (Metric) 8.8 m
Color Clear
Maximum Pressure 40 psi
Vacuum Level 140 mbar
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.