missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-LFL Pump Tubing
Description
Pump at continuous pressures up to 40 psi. Masterflex™ Tygon™ E-LFL Pump Tubing is nontoxic and nonhemolytic with excellent biocompatibility. Provides longer life with peristaltic tubing pumps.
- High-performance pump tubing for challenging applications
- Longest life of all Tygon formulations
- Low extractables and low gas permeability
- Long life, fits tightly to glass and metal, bends to small radius curves, nontoxic, and transparent
- USP Class VI, European Pharmacopeia (EP 3.2.9), FDA 21 CFR
- 175.300, EU Food, REACH (non-DEHP) Compliant, RoHS Compliant, ADCF Compliant
- Temperature range: -51 to 165°F (-46 to 74°C)
- Sterilize by ethylene oxide or autoclave for 30 min at 250°F (121°C), 15 psi (1 bar)
- After autoclaving, dry at no more than 150°F (66°C) for 2 to 2
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.12 in. |
| Diameter (Metric) Inner | 3.1 mm |
| Material | Tygon E-LFL |
| Diameter (English) Outer | 0.62 in. |
| Diameter (Metric) Outer | 16 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 762 cm |
| For Use With (Application) | For general laboratory use, provides longer life with peristaltic tubing pumps |
| Min. Operating Temperature (Metric) | -46°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?