missing translation for 'onlineSavingsMsg'
Learn More

3M™ Mat Edging Roll

Product Code. 17148560
Change view
Click to view available options
Color:
Black
Gray
Style:
High Profile
Medium Profile
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Style unitSize
17148560 Black Medium Profile Each
17148650 Gray Medium Profile Each
17158560 Black High Profile Each
17168560 Gray High Profile Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17148560 Supplier 3M™ Supplier No. 7000028463
  • ONLINE EXCLUSIVE PRICE
    360.00 €
    248.03 € / Pack of 1
    Save 111.97 €
    31% Off
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A vinyl edging designed to match 3M™ Matting. Meets the needs of providing a smooth transition from the flooring to the matting.

  • For use on vinyl matting to provide an edge that tapers to the floor
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 23 x 0.019 m
For Use With (Application) Creating an edge that tapers to the floor
Style Medium Profile
Color Black
Length (Metric) 23 m
Material Vinyl
Width (Metric) 0.019 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.