missing translation for 'onlineSavingsMsg'
Learn More

Tork Matic™ Extra Long Paper Hand Towels H1

Product Code. 30243856 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243856 White 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243856 Supplier Tork Supplier No. 290059
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Tork Matic™ extra long hand towel roll provides a high capacity that is ideal for busy washrooms found in places like schools and airports. The rolls are suitable for the Tork Matic™ Hand Towel Roll Dispenser, developed for easy maintenance in high traffic washrooms.

  • Suit the needs of frequently visited washrooms with this Universal quality paper towel roll.
  • Reduce waste and boost hygiene with one-at-a-time dispensing from a compatible Tork paper towel dispenser.
  • Perfectly balance performance and cost, thanks to these economical and efficient hand towels.
  • Commit to better environmental practices with this EU Ecolabel certified product.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Paper Towel
Length (English) 306.21 yd.
Length (Metric) 280 m
Width (English) 8.27 in.
Width (Metric) 21 cm
Material Paper
Certifications/Compliance ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001, EU Ecolabel, FSC MIX Credit
Color White
Packaging Quantity 6/Cs.
Ply 1-ply
Certifications/Compliance (Europe) ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001, EU Ecolabel, FSC MIX Credit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.