missing translation for 'onlineSavingsMsg'
Learn More

Tork Matic™ Paper Hand Towel Roll H1

Product Code. 30245604 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Green
Natural
Unit Size:
6 rolls
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30245604 Natural 6 rolls
30243854 Green 6 rolls
10450075 Blue 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30245604 Supplier Tork Supplier No. 290099
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The rolls are suitable for the Tork Matic™ Hand Towel Roll Dispenser, developed for easy maintenance in high traffic washrooms.

  • Suit the needs of frequently visited washrooms with this Advanced quality paper towel roll.
  • Reduce waste and boost hygiene with one-at-a-time dispensing from a compatible Tork paper towel dispenser.
  • Balance cost-effectiveness with great hand-drying performance with these advanced quality hand towels.
  • Commit to better environmental practices with this EU Ecolabel certified product.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Towel Roll
Length (English) 164.04 yd.
Length (Metric) 150 m
Width (English) 8.27 in.
Width (Metric) 21 cm
Material Paper
Color Natural
Packaging Quantity 6/Cs.
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.