missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ 2D Barcoded 12mL Screw-top Storage Tubes
BIOPHARMA

Product Code. 10611924
Change view
Click to view available options
Packaging:
4 Racks of 24 Tubes
Bulk, 100 Tubes
Rack
Closure Type:
Not Included
Screw Cap
Sterility:
Non-sterile
Sterile
Fit for Purpose:
PCR Ready
Sterile and PCR Ready
Unit Size:
Pack of 100
Pack of 384
Pack of 96
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Closure Type Sterility Fit for Purpose Unit Size
10611924 Bulk, 100 Tubes Screw Cap Non-sterile Sterile and PCR Ready Pack of 100
11912151 Rack Screw Cap Non-sterile PCR Ready Pack of 384
10630224 4 Racks of 24 Tubes Screw Cap Sterile Sterile and PCR Ready Pack of 96
10171773 4 Racks of 24 Tubes Not Included Sterile Sterile and PCR Ready Pack of 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10611924 Supplier Thermo Scientific™ Supplier No. 3770
  • ONLINE EXCLUSIVE PRICE
    197.00 €
    154.00 € / Pack of 100
    Save 43.00 €
    21% Off
Estimated Shipment: 01-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enable safe, secure tracking of your precious samples with these 2D barcoded 12mL screw-top storage tubes, the perfect solution for large-volume storage.

Enable safe, secure tracking of your precious samples with Thermo Scientific™ Matrix™ 2D Barcoded 12mL Screw-top Storage Tubes, the perfect solution for large-volume storage, including clinical samples, powders, tissue and plant materials. Our team has a strong reputation for supporting both equipment and consumables and can demonstrate simple ways to improve efficiency and track samples in your laboratory using our entire range of Thermo Scientific 2D barcoded storage tubes and barcode readers.

Features: 

Secure Tracking:

  • Laser-etched 2D barcode on the bottom of each tube allows you to scan and decode tubes at once without removing them from the rack; allows data to be associated with each tube
  • Thermo Scientific™ VisionMate™ Lite or VisionMate Wireless can be used to read single tubes, or the VisionMate HighSpeed can be used to decode an entire rack of tubes instantly
  • Tube can be scanned into a database or tracking system or integrate via ActiveX technology

Superior Storage Format:

  • Supplied in microplate footprint rack to store more samples in less freezer space
  • Compatibile with Matrix Electronic EXP Pipettes
  • Locking rack lid for secure storage of samples
  • Rack base and tube design to prevent the tube from spinning in the rack when decapping
  • Solid, one-piece construction that enables storage down to cryogenic temperatures

Stringent Quality Control:

  • Every 2D barcode is scanned for readability and checked against a full database of all previous 2D barcodes to ensure there are zero duplicates across the entire Thermo Scientific Matrix line of storage tubes
  • Each tube is 100% leak tested to ensure tube integrity and sample security
  • Built-in error correction ensures that barcodes will never be misread

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 12 mL
Material Polypropylene
Packaging Bulk, 100 Tubes
Barcode 2D Barcode
Product Line Matrix
Sterility Non-sterile
Closure Included Yes
Capacity (English) 0.4057 fl oz.
Closure Type Screw Cap
Fit for Purpose Sterile and PCR Ready
Product Type Screw Top Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.